Zoro Homepage

Retractable Barrier Kit, 5" H, Indoor

  • Mfr # S-01-02-0067

  • Zoro # G522413965


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-02-0067
Zoro #
G522413965
UPC #
-
Country of Origin
United Kingdom

Description

Retractable Barrier Kit, Mounting Style Post-Mounted Receiver Unit, Belt Length 9 m, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black/Yellow, Reflectivity Non-Reflective, Overall Height 5 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Includes (2) Post Adapters, (4) Post Attachment Straps, (4) Ratchet Buckles, (6) 4.2 x 32 Posidrive Self-Tapping Screws, Retractable Barrier Unit, Retractable Barrier Unit Bracket, Wall & Post Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.