Zoro Homepage

Retractable Barrier Kit, 5" H, Indoor

  • Mfr # S-01-02-0068

  • Zoro # G222413524


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-02-0068
Zoro #
G222413524
UPC #
-
Country of Origin
United Kingdom

Description

Retractable Barrier Kit, Mounting Style Fixed Mounting Plate, Magnet, Belt Length 9 m, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black/Yellow, Reflectivity Non-Reflective, Overall Height 5 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Includes (2) Post Adapter Straps, (2) Strap Buckles, (6) 4.2 x 32mm Screws, Fixing Screws Pack, Post Adapter, Post/Wall Fixing Unit, Retractable Barrier Unit, Wall Receiver Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.