Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Barrier Tape Kit

  • Mfr # S-01-02-0055

  • Zoro # G716555877


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Number of Belts
1
Belt Pattern
Diagonal Stripe
Overall Height
5 in
Frame Color
Black/Yellow
Belt Length
9 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-01-02-0055
Zoro #
G716555877
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
5 in
Belt Length
9 m

Details

Number of Belts
1
Belt Pattern
Diagonal Stripe
Frame Color
Black/Yellow
Belt Color
Black/Yellow
Item
Retractable Barrier Tape Kit
Includes
Post Receiver Unit, Tape Reel, Vertical Receiver Unit
Includes Mounting Hardware
Included
Mounting Style
Post-Mounted Receiver Unit

Description

Retractable Barrier Tape Kit, Mounting Style Post-Mounted Receiver Unit, Belt Length 9 m, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black/Yellow, Overall Height 5 in, Number of Belts 1, Includes Post Receiver Unit, Tape Reel, Vertical Receiver Unit, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.