Zoro Homepage

RG, S-SL-No Int. RUB, 600mm, 4 x 1.8"

  • Mfr # P-03-01-0017

  • Zoro # G1215433


product price: $50.65
/ea

Key Features

Material
Polymer
Overall Height
600 mm
Color
Yellow
Includes
RackGuard Tool Kit
Standards
AS4084, EN15513, EN15635, TUV Nord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-03-01-0017
Zoro #
G1215433
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
600 mm
Opening Width
4 in
Opening Depth
1 3/4 in

Details

Item
RG,S-SL-No Int. RUB,600mm,4 x 1.8"
Material
Polymer
Color
Yellow
Includes
RackGuard Tool Kit
Standards
AS4084, EN15513, EN15635, TUV Nord

Description

Pallet Rack Upright Protector, Mounting Location On Upright, Snap-On Mounting Type, Opening Depth 1 3/4 in, Opening Width 4 in, Overall Height 600 mm, Yellow, Polymer, RackGuard Tool Kit, AS4084, EN15513, EN15635, TUV Nord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.