Semi-Truck Parking Stop, Rubber, 3 1/8 in Height, 39 3/8 in Length, Black/Yellow
- Mfr # A-01-22-0005
- Zoro # G716150713
product price:Â
$
360.99
/ea
Key Features
Color
Black, Yellow
Material
Rubber
Height
5 1/2 in
Length
39 3/8 in
Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-01-22-0005
- Zoro #
- G716150713
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Height
- 5 1/2 in
- Length
- 39 3/8 in
- Width
- 5 1/2 in
Details
- Item
- Parking Stop
- Color
- Black, Yellow
- Material
- Rubber
- Installation Method
- Bolts
- Number of Installation Holes
- 5
- Product Type
- Parking Stop
- Installation Surface
- Concrete
- Includes Installation Hardware
- Yes
- Weight
- 48 lb
- Includes
- Concrete Mounting Anchors
- Shell Material
- Rubber
- Wire Color
- Black, Yellow
Description
Parking Stop, Product Type Parking Stop, Installation Surface Concrete, Installation Method Bolts, Length 39 3/8 in, Height 5 1/2 in, Material Rubber, Width 5 1/2 in, Includes Installation Hardware Yes, Number of Installation Holes 5, Includes Concrete Mounting Anchors, Color Black, Yellow, Weight 48 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.