Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Gate, Gate Stops, 1,129 mm, Manual

  • Mfr # S-01-09-0304

  • Zoro # G115623726


product price: $782.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Adjustable
No
Standards
BSI PAS 13
Includes
Gate Stops
Includes Lock
No
Gate Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-09-0304
Zoro #
G115623726
UPC #
-
Country of Origin
United Kingdom

Dimensions

Gate Width
39 1/4 in
Gate Height
579 mm
Overall Height
1,129 mm

Details

Adjustable
No
Standards
BSI PAS 13
Includes
Gate Stops
Includes Lock
No
Gate Color
Black
Product Type
Single-Gate Nonmetallic
Gate Material
Polymer
Operation
Manual
Assembled
Partially Assembled
Item
Swing Gate
Closure Type
Hydraulic Self-close
Folding Gate
No
Includes Mounting Hardware
Yes
Swing Direction
Left, Right

Description

Swing Gate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.