Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Gate, Gate Stops, 1,129 mm, Manual

  • Mfr # S-01-09-0306

  • Zoro # G915623643


product price: $791.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Swing Direction
Left, Right
Includes Mounting Hardware
Yes
Assembled
Partially Assembled
Closure Type
Hydraulic Self-close
Overall Height
1,129 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-09-0306
Zoro #
G915623643
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
1,129 mm
Gate Height
579 mm
Gate Width
47 1/4 in

Details

Swing Direction
Left, Right
Includes Mounting Hardware
Yes
Assembled
Partially Assembled
Closure Type
Hydraulic Self-close
Item
Swing Gate
Folding Gate
No
Gate Material
Polymer
Product Type
Single-Gate Nonmetallic
Adjustable
No
Standards
BSI PAS 13
Operation
Manual
Includes Lock
No
Includes
Gate Stops
Gate Color
Black

Description

Swing Gate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.