Traffic Gate, Polymer, Zinc-Nickel, 47 7/8 in
Mfr # A-01-12-0368
Zoro # G616047878
product price: $4,724.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Number of Rails
2
Finish
Zinc-Nickel
Opening Width
78 3/4 in
Material
Polymer
Includes Lock
Lock Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-01-12-0368
Zoro #
G616047878
UPC #
-
Country of Origin
United Kingdom
Dimensions
Opening Width
78 3/4 in
Gate Depth
25 in
Gate Width
95 1/4 in
Overall Height
47 7/8 in
Opening Height
147 3/4 in
Post Diameter
190 mm
Details
Number of Rails
2
Finish
Zinc-Nickel
Item
Traffic Gate
Material
Polymer
Includes Lock
Lock Included
Swing Direction
Vertical
Color
Black, Yellow
Number of Anchor Points
16
Lockable
Lockable
Operation Type
Manual
Swing Degree
90 Degrees
Folding Gate
Folding
Impact Rating
Vehicle
Description
Traffic Gate, Gate Width 95 1/4 in, Swing Direction Vertical, Lockable Lockable, Overall Height 47 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.