Zoro Homepage

Traffic Gate, Polymer, Zinc-Nickel, 47 7/8 in

  • Mfr # A-01-12-0369

  • Zoro # G216047889


product price: $5,385.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Opening Width
98 1/2 in
Finish
Zinc-Nickel
Number of Anchor Points
16
Overall Height
47 7/8 in
Post Diameter
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-12-0369
Zoro #
G216047889
UPC #
-
Country of Origin
United Kingdom

Dimensions

Opening Width
98 1/2 in
Overall Height
47 7/8 in
Post Diameter
190 mm
Gate Width
115 in
Gate Depth
25 in
Opening Height
167 1/2 in

Details

Item
Traffic Gate
Finish
Zinc-Nickel
Number of Anchor Points
16
Operation Type
Manual
Lockable
Lockable
Swing Direction
Vertical
Includes Lock
Lock Included
Swing Degree
90 Degrees
Folding Gate
Folding
Number of Rails
2
Color
Black, Yellow
Material
Polymer
Impact Rating
Vehicle

Description

Traffic Gate, Gate Width 115 in, Swing Direction Vertical, Lockable Lockable, Overall Height 47 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.