Zoro Homepage

Traffic Gate, Polymer, Zinc-Nickel, 47 7/8 in

  • Mfr # A-01-12-0371

  • Zoro # G716047860


product price: $6,208.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Opening Height
187 1/4 in
Includes Lock
Lock Included
Overall Height
47 7/8 in
Swing Degree
90 Degrees
Number of Rails
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-12-0371
Zoro #
G716047860
UPC #
-
Country of Origin
United Kingdom

Dimensions

Opening Height
187 1/4 in
Overall Height
47 7/8 in
Gate Depth
25 in
Post Diameter
190 mm
Gate Width
134 5/8 in
Opening Width
118 1/4 in

Details

Includes Lock
Lock Included
Swing Degree
90 Degrees
Number of Rails
2
Lockable
Lockable
Impact Rating
Vehicle
Item
Traffic Gate
Color
Black, Yellow
Finish
Zinc-Nickel
Folding Gate
Folding
Number of Anchor Points
16
Operation Type
Manual
Swing Direction
Vertical
Material
Polymer

Description

Traffic Gate, Gate Width 134 5/8 in, Swing Direction Vertical, Lockable Lockable, Overall Height 47 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.