Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workplace Pedestrian Guardrail MID Post

  • Mfr # KIT-DTP-MID

  • Zoro # G516295294


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Material
Memaplex Polymer, Steel
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Overall Height
44 5/8 in
Series
iFlex Double Traffic Guardrail+
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-DTP-MID
Zoro #
G516295294
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
44 5/8 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Post Diameter
7 1/2 in

Details

Material
Memaplex Polymer, Steel
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Series
iFlex Double Traffic Guardrail+
Item
Workplace Pedestrian Guardrail Post
Number of Mounting Holes
4
Compatible Manufacturer Model Number
KIT-DTP-4, KIT-DTP-6, KIT-DTP-8
Post Type
Inline
Number of Rail Levels
(1) Pedestrial Guardrail, (2) Impact Zone
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail Post

Description

Workplace Pedestrian Guardrail MID Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.