
Workplace Pedestrian Guardrail MID Post
Mfr # KIT-PED-3R-MID
Zoro # G716295308
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Series
iFlex Pedestrian Guardrail
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Overall Height
44 3/4 in
Material
Memaplex Polymer, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-PED-3R-MID
Zoro #
G716295308
UPC #
5056114590710
Country of Origin
United Kingdom
Dimensions
Overall Height
44 3/4 in
Mounting Plate Length
7 in
Mounting Plate Width
7 in
Post Diameter
7 1/2 in
Mounting Hole Diameter
1/2 in
Details
Series
iFlex Pedestrian Guardrail
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Item
Workplace Pedestrian Guardrail Post
Post Type
Inline
Compatible Manufacturer Model Number
KIT-PED-3R-4, KIT-PED-3R-6, KIT-PED-3R-8
Number of Rail Levels
3
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail Post
Description
Workplace Pedestrian Guardrail MID Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.