Zoro Homepage

Workplace Pedestrian Guardrail MID Post

  • Mfr # KIT-STP-MID

  • Zoro # G116295274


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Series
iFlex Single Traffic Guardrail+
Overall Height
44 5/8 in
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-STP-MID
Zoro #
G116295274
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
44 5/8 in
Post Diameter
7 1/2 in
Mounting Plate Width
9 in
Mounting Plate Length
9 in
Mounting Hole Diameter
7/8 in

Details

Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Series
iFlex Single Traffic Guardrail+
Item
Workplace Pedestrian Guardrail Post
Number of Mounting Holes
4
Compatible Manufacturer Model Number
KIT-STP-4, KIT-STP-6, KIT-STP-8
Number of Rail Levels
(1) Impact Zone, (2) Pedestrial Guardrail
Rail Mounting Style
Post Pin and Coupling
Post Type
Inline
Product Type
Guardrail Post

Description

Workplace Pedestrian Guardrail MID Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.