Zoro Homepage

Workplace Traffic Guardrail Corner Post

  • Mfr # KIT-DT-90

  • Zoro # G316295265


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Material
Memaplex Polymer, Steel
Series
iFlex Double Traffic Guardrail
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DT-90
Zoro #
G316295265
UPC #
5056114574536
Country of Origin
United Kingdom

Dimensions

Overall Height
34 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Post Diameter
7 1/2 in
Mounting Hole Diameter
7/8 in

Details

Material
Memaplex Polymer, Steel
Series
iFlex Double Traffic Guardrail
Item
Workplace Traffic Guardrail Corner Post
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Post Type
Corner
Compatible Manufacturer Model Number
KIT-DT-4, KIT-DT-6, KIT-DT-8
Rail Mounting Style
Post Pin and Coupling
Number of Rail Levels
2
Product Type
Guardrail Post

Description

Workplace Traffic Guardrail Corner Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.