Workplace Traffic Guardrail Corner Post
Mfr # KIT-ST-90
Zoro # G716294899
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Material
Memaplex Polymer, Steel
Series
iFlex Single Traffic Guardrail
Overall Height
20 1/8 in
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-ST-90
Zoro #
G716294899
UPC #
5056114596262
Country of Origin
United Kingdom
Dimensions
Overall Height
20 1/8 in
Post Diameter
7 1/2 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Details
Item
Workplace Traffic Guardrail Corner Post
Material
Memaplex Polymer, Steel
Series
iFlex Single Traffic Guardrail
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Compatible Manufacturer Model Number
KIT-ST-4, KIT-ST-6, KIT-ST-8
Post Type
Corner
Rail Mounting Style
Post Pin and Coupling
Number of Rail Levels
1
Product Type
Guardrail Post
Description
Workplace Traffic Guardrail Corner Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.