Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workplace Traffic Guardrail MID Post

  • Mfr # KIT-DT-MID

  • Zoro # G116295298


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Number of Mounting Holes
4
Series
iFlex Double Traffic Guardrail
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DT-MID
Zoro #
G116295298
UPC #
5056114599591
Country of Origin
United Kingdom

Dimensions

Overall Height
34 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Mounting Hole Diameter
7/8 in
Post Diameter
7 1/2 in

Details

Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Number of Mounting Holes
4
Item
Workplace Traffic Guardrail Post
Series
iFlex Double Traffic Guardrail
Rail Mounting Style
Post Pin and Coupling
Compatible Manufacturer Model Number
KIT-DT-4, KIT-DT-6, KIT-DT-8
Post Type
Inline
Product Type
Guardrail Post
Number of Rail Levels
2

Description

Workplace Traffic Guardrail MID Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.