Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workplace Traffic Guardrail MID Post

  • Mfr # KIT-ST-MID

  • Zoro # G016295336


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 1/8 in
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Series
iFlex Single Traffic Guardrail
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-ST-MID
Zoro #
G016295336
UPC #
5056116711168
Country of Origin
United Kingdom

Dimensions

Overall Height
20 1/8 in
Post Diameter
7 1/2 in
Mounting Plate Width
9 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in

Details

Item
Workplace Traffic Guardrail Post
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Material
Memaplex Polymer, Steel
Series
iFlex Single Traffic Guardrail
Number of Mounting Holes
4
Product Type
Guardrail Post
Compatible Manufacturer Model Number
KIT-ST-4, KIT-ST-6, KIT-ST-8
Rail Mounting Style
Post Pin and Coupling
Post Type
Inline
Number of Rail Levels
1

Description

Workplace Traffic Guardrail MID Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.