Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workplace Traffic Segregation Guardrail

  • Mfr # KIT-DT-4

  • Zoro # G416294885


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Posts, (2) Rails
Overall Height
34 in
Top Rail Height
25 5/8 in
Finish
UV-Stabilized
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DT-4
Zoro #
G416294885
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
34 in
Top Rail Height
25 5/8 in
Overall Length
4 ft
Mid-Rail Height
11 3/4 in
Mounting Plate Length
9 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Minimum
8 in
Mounting Plate Width
9 in
Impact Zone Height - Maximum
29 1/3 in
Mounting Hole Diameter
7/8 in

Details

Item
Workplace Traffic Segregation Guardrail
Includes
(2) Posts, (2) Rails
Finish
UV-Stabilized
Series
iFlex Double Traffic Guardrail
Material
Memaplex Polymer
Color
Yellow
Compatible Manufacturer Model Number
KIT-DT-90, KIT-DT-MID
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Guardrail
Number of Rails
2
Rail Mounting Style
Post Pin and Coupling

Description

Workplace Traffic Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.