Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workplace Traffic Segregation Guardrail

  • Mfr # KIT-DT-6

  • Zoro # G116294925


product price: $1,974.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Series
iFlex Double Traffic Guardrail
Top Rail Height
25 5/8 in
Finish
UV-Stabilized
Overall Length
6 ft
Includes
(2) Posts, (2) Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DT-6
Zoro #
G116294925
UPC #
-
Country of Origin
United Kingdom

Dimensions

Top Rail Height
25 5/8 in
Overall Length
6 ft
Overall Height
34 in
Impact Zone Height - Maximum
29 1/3 in
Mounting Plate Width
9 in
Mounting Hole Diameter
7/8 in
Impact Zone Height - Minimum
8 in
Guardrail Diameter
7 1/2 in
Mounting Plate Length
9 in
Mid-Rail Height
11 3/4 in

Details

Series
iFlex Double Traffic Guardrail
Finish
UV-Stabilized
Includes
(2) Posts, (2) Rails
Color
Yellow
Material
Memaplex Polymer
Item
Workplace Traffic Segregation Guardrail
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Post Pin and Coupling
Compatible Manufacturer Model Number
KIT-DT-90, KIT-DT-MID
Number of Rails
2
Product Type
Guardrail

Description

Workplace Traffic Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.