Zoro Homepage

Workplace Traffic Segregation Guardrail

  • Mfr # KIT-ST-4

  • Zoro # G316294954


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Material
Memaplex Polymer
Overall Length
4 ft
Finish
UV-Stabilized
Color
Yellow
Top Rail Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-ST-4
Zoro #
G316294954
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
4 ft
Top Rail Height
15 1/2 in
Overall Height
20 1/8 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in
Impact Zone Height - Maximum
15 5/9 in
Mounting Plate Width
9 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Minimum
8 in

Details

Material
Memaplex Polymer
Finish
UV-Stabilized
Color
Yellow
Item
Workplace Traffic Segregation Guardrail
Includes
(2) Posts, Rail
Series
iFlex Single Traffic Guardrail
Compatible Manufacturer Model Number
KIT-ST-90, KIT-ST-MID
Number of Rails
1
Guardrail Type
Straight
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Included

Description

Workplace Traffic Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.