Zoro Homepage

Workplace Traffic Segregation Guardrail

  • Mfr # KIT-ST-6

  • Zoro # G316294855


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Finish
UV-Stabilized
Series
iFlex Single Traffic Guardrail
Includes
(2) Posts, Rail
Material
Memaplex Polymer
Top Rail Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-ST-6
Zoro #
G316294855
UPC #
-
Country of Origin
United Kingdom

Dimensions

Top Rail Height
15 1/2 in
Overall Height
20 1/8 in
Overall Length
6 ft
Mounting Hole Diameter
7/8 in
Impact Zone Height - Minimum
8 in
Guardrail Diameter
7 1/2 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Impact Zone Height - Maximum
15 5/9 in

Details

Finish
UV-Stabilized
Series
iFlex Single Traffic Guardrail
Includes
(2) Posts, Rail
Material
Memaplex Polymer
Item
Workplace Traffic Segregation Guardrail
Color
Yellow
Product Type
Guardrail
Rail Mounting Style
Post Pin and Coupling
Guardrail Type
Straight
Number of Rails
1
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
KIT-ST-90, KIT-ST-MID

Description

Workplace Traffic Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.