
Workplace Traffic Segregation Guardrail
Mfr # KIT-ST-8
Zoro # G616294876
product price: $1,316.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Posts, Rail
Overall Height
20 1/8 in
Color
Yellow
Top Rail Height
15 1/2 in
Material
Memaplex Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-ST-8
Zoro #
G616294876
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
20 1/8 in
Top Rail Height
15 1/2 in
Overall Length
8 ft
Mounting Hole Diameter
7/8 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Maximum
15 5/9 in
Impact Zone Height - Minimum
8 in
Mounting Plate Width
9 in
Mounting Plate Length
9 in
Details
Includes
(2) Posts, Rail
Item
Workplace Traffic Segregation Guardrail
Color
Yellow
Material
Memaplex Polymer
Series
iFlex Single Traffic Guardrail
Finish
UV-Stabilized
Rail Mounting Style
Post Pin and Coupling
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Guardrail
Guardrail Type
Straight
Compatible Manufacturer Model Number
KIT-ST-90, KIT-ST-MID
Number of Rails
1
Description
Workplace Traffic Segregation Guardrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.