6 Drawer Aluminum Emergency Cart w/EMG package & BA Lock

  • Mfr # MPA3030B06-EMG

  • Zoro # G101864553


product price: $2,679.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030B06-EMG
Zoro #
G101864553
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

The A-Series Tall Emergency Crash Cart has industry best Tente® casters for quick movement, top quality drawer slides to ensure supply access and comes with our three most commonly requested accessories, a cardiac board, IV pole and O2 Holder. Our standard drawer configuration provides an optimal crash cart setup for your facility, and each emergency cart comes with a breakaway bar and 100 breakaway seals to ensure that your cart is stocked and ready.


  • • Cart comes with our basic emergency accessory package
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Durable scratch resistant powder coat finish, inside and out
  • • Heat sealed powder coat steel break-away lock bar
  • • Pack of 100 break-away seals
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.