6 Drawer Aluminum Emergency Cart w/EMG1 package & BA Lock

  • Mfr # MPA3030B06-EMG1

  • Zoro # G801864556


product price: $2,679.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
39.44 in
Depth
22 in
Height
71.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030B06-EMG1
Zoro #
G801864556
UPC #
-
Country of Origin
United States

Dimensions

Width
39.44 in
Depth
22 in
Height
71.81 in

Description

This A-Series tall emergency crash cart includes Harloff’s MD30-EMG1 Emergency Package which features the most common requirements for medical crash carts. This includes an IV pole, oxygen tank holder, cardiac board and other accessories found in most emergency crash cart checklists. The cart body features industry best Tente® casters for quick movement, top quality drawer slides provide supply access and a breakaway bar with 100 seals to ensure each cart is stocked and ready. Harloff medical crash carts are well known and depended upon by thousands of medical professionals, and A-Series carts expand your cart options even further by allowing numerous customizable options.


  • • Heat sealed powder coat aluminum break-away lock bar with pack of 100 breakaway seals
  • • 30" of vertical drawer space
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • Latex free

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.