Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Drawer Aluminum Emergency Cart w/EMG3 package & BA Lock

  • Mfr # MPA3030B06-EMG3

  • Zoro # G901864470


product price: $3,909.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
48.06 in
Depth
22 in
Height
71.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030B06-EMG3
Zoro #
G901864470
UPC #
-
Country of Origin
United States

Dimensions

Width
48.06 in
Depth
22 in
Height
71.81 in

Description

This lightweight aluminum crash cart with emergency accessories is designed to keep your crash cart medical supplies fully stocked and ready to rush to any medical situation. Like every model within Harloff’s new A-Series Line, this crash cart is constructed from a light aluminum material that is less strenuous to move about your facility. This cart comes with Harloff’s most expansive MD30-EMG3 emergency accessory package available including a top rail, cardiac board, IV pole, oxygen tank holder, suction shelf, utility hooks, multiple drawer dividers, a defibrillator shelf, a chart holder, a locking sharps container with an attached glove box holder and a large utility basket. Truly, this cart provides a comprehensive solution to facilities preparing for code blue emergencies. Features of this cart also include a painted breakaway lockbar with an included bag of 100 breakaway seals, premium 5′′ Tente casters, a white antimicrobial plastic top, new full extension self-closing drawer slides, ergonomic side push handles and a fully curved protective bumper. This aluminum crash cart with emergency accessories is typically purchased in red but is available in over 20 different color options.


  • • Features our Super STAT Emergency Accessory Package consisting of over 10 accessories
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Durable scratch resistant powder coat finish, inside and out
  • • Heat sealed powder coat steel break-away lock bar
  • • Pack of 100 break-away seals
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.