Zoro Homepage
This item is Discontinued.
A Series Display Sign, Wall/Pole Mounting, 1 Face 1763813081

Display Sign, Wall/Pole Mounting, 1 Face (Discontinued)

  • Mfr # 1763813081
  • Zoro # G1829970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1763813081
Zoro #
G1829970
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35.8 in
Overall Width
81 13/64 in
Overall Depth
5 in
Character Height
5/8"
Display Height
2 ft 5.5 in
Display Width
6 ft 6.7 in

Details

Item
LED Message Display Sign
Indoor/Outdoor
Indoor, Outdoor
Number of Faces
1
Mounting
Wall, Pole
Number of Pixels Tall
256
IP Rating
IP14
Cabinet Material
Aluminum
Physical Pitch
7.8mm
Brightness
5500 Nit
Number of Pixels Wide
96
Refresh Rate
30 Frames Per Sec.
Graphic Capabilities
JPG, GIF, AVI, BMP
Service Access Location
Hinged Face
Standards
UL Listed, cUL
Communications
RS485, HDMI
Memory Storage
2 GB
LED Life Expectancy
10,000 hr
Color Options
Full Color
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

LED Message Display Sign, Number of Faces 1, Mounting Wall, Pole, Overall Height 35.8 in, Overall Width 81 13/64 in, Overall Depth 5 in, Display Height 2 ft 5.5 in, Display Width 6 ft 6.7 in, Character Height 9, Cabinet Material Aluminum, Number of Pixels Wide 96, Number of Pixels Tall 256, Physical Pitch 7.8mm, Full Color Color Options, Memory Storage 2 GB, Refresh Rate 30 Frames Per Sec., IP Rating IP14, Service Access Location Hinged Face, 10,000 hr LED Life Expectancy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.