10in x 1/16in x 5/8 A24-R-BF Stationary Saw Blade Cut-Off Wheel, 10PK

  • Mfr # 10057

  • Zoro # G615556005


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50

Key Features

Overall Diameter
10 in
Overall Thickness
1/16 in
Primary Material Application
metal
Abrasive Material
A24-R-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10057
Zoro #
G615556005
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
10 in
Overall Thickness
1/16 in

Details

Primary Material Application
metal
Abrasive Material
A24-R-BF

Description

This high-performance cut-off wheel is designed for precision and durability, making it an essential tool for any metalworking project. Engineered with a robust A24-R-BF abrasive composition, it ensures efficient cutting with minimal effort, providing clean and accurate results every time. The wheel's 1/16-inch thickness allows for swift and smooth cuts, reducing material waste and enhancing productivity. Ideal for use with stationary saws, this cut-off wheel is perfect for tackling a variety of metals, offering long-lasting performance and reliability in demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.