Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in x 1/8in x 1 A24-R-BF Stationary Saw Blade Cut-Off Wheel, 10PK

  • Mfr # 10059

  • Zoro # G515555917


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50

Key Features

Overall Diameter
10 in
Overall Thickness
1/8 in
Primary Material Application
various metals
Abrasive Material
A24-R-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10059
Zoro #
G515555917
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
10 in
Overall Thickness
1/8 in

Details

Primary Material Application
various metals
Abrasive Material
A24-R-BF

Description

This high-performance cut-off wheel is designed for precision and durability, making it an essential tool for any heavy-duty cutting application. Engineered with a robust A24-R-BF abrasive composition, it ensures efficient material removal and a smooth cutting experience. The wheel's 10-inch diameter and 1/8-inch thickness provide the perfect balance between cutting speed and longevity, while the 1-inch arbor hole ensures compatibility with a wide range of stationary saws. Ideal for cutting through various metals, this cut-off wheel is a reliable choice for both professional and industrial use, delivering consistent results with every cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.