Zoro Homepage

4in x 1/4in x 3/8 A24-N-BF Steel T27 Grinding Wheel, 25PK

  • Mfr # 10020

  • Zoro # G016025032


product price: $1.99
/pk 25, $0.08/ea
Sold in multiples of 200 for $398.00

Key Features

Wheel Type
T27
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020
Zoro #
G016025032
UPC #
-
Country of Origin
China

Details

Wheel Type
T27
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces. With a robust 4-inch diameter and a thickness of 1/4 inch, it ensures durability and longevity during heavy-duty applications. The wheel features a 3/8-inch arbor hole, making it compatible with a variety of grinders. Engineered with A24-N-BF abrasive material, it provides a consistent and aggressive cut, ideal for tackling tough grinding tasks. The T27 shape allows for a versatile grinding angle, enhancing user control and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.