Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in x 1/4in x 5/8 A24-R-BF Steel T27 Grinding Wheel, 25PK

  • Mfr # 10032

  • Zoro # G116024867


product price: $1.85
/pk 25, $0.07/ea
Sold in multiples of 200 for $370.00

Key Features

Overall Diameter
4 inch
Grit
24
Connector Size
5/8 inch
Wheel Type
T27
Overall Thickness
1/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032
Zoro #
G116024867
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4 inch
Connector Size
5/8 inch
Overall Thickness
1/4 inch

Details

Grit
24
Wheel Type
T27

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces. With a robust 4-inch diameter and a thickness of 1/4 inch, it provides durability and longevity for demanding grinding tasks. The wheel features a 5/8-inch arbor hole, ensuring compatibility with a wide range of grinders. Engineered with A24-R-BF abrasive material, it delivers a consistent and aggressive cut, making it ideal for heavy-duty applications. The T27 shape allows for versatile grinding angles, enhancing user control and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.