6in x 1/4in x 5/8-11 A24-N-BF Steel T27 Grinding Wheel, 10PK

  • Mfr # 10027

  • Zoro # G516024917


product price:  $5.99
/pk 10, $0.60/ea
Sold in multiples of 20 for $119.80

Key Features

Overall Diameter
6in
Grit
24
Grade
A24-N-BF
Overall Thickness
1/4in
Wheel Type
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10027
Zoro #
G516024917
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6in
Overall Thickness
1/4in

Details

Grit
24
Grade
A24-N-BF
Wheel Type
T27

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces. With a robust 6-inch diameter and a thickness of 1/4 inch, it provides durability and longevity for demanding grinding tasks. The wheel features a 5/8-11 threaded arbor, ensuring a secure and easy attachment to compatible grinders. Engineered with A24-N-BF abrasive material, it delivers consistent performance and a smooth finish, making it ideal for both professional and DIY applications. The T27 shape allows for versatile grinding angles, enhancing user control and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.