6in x 1/4in x 5/8-11 A24-R-BF Steel T27 Grinding Wheel, 10PK

  • Mfr # 10038

  • Zoro # G616024886


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 20 for $99.80

Key Features

Wheel Type
T27
Grit
24
Overall Thickness
1/4in
Overall Diameter
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10038
Zoro #
G616024886
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
1/4in
Overall Diameter
6in

Details

Wheel Type
T27
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces. Engineered with a durable A24-R-BF abrasive, it ensures a consistent and reliable grinding experience. The T27 shape allows for optimal angle grinding, providing versatility for various applications. With a robust 5/8-11 arbor, it offers secure attachment and stability during use, making it an essential tool for both professional and DIY projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.