7in x 1/4in x 5/8-11 A24-N-BF Steel T27 Grinding Wheel, 10PK

  • Mfr # 10029

  • Zoro # G216024842


product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 20 for $139.80

Key Features

Grit
24
Wheel Type
T27
Grade
A24-N-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029
Zoro #
G216024842
UPC #
-
Country of Origin
China

Details

Grit
24
Wheel Type
T27
Grade
A24-N-BF

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces. With a robust 7-inch diameter and a thickness of 1/4 inch, it provides durability and longevity for demanding grinding tasks. The wheel features a 5/8-11 threaded arbor for secure attachment and compatibility with a variety of grinders. Engineered with A24-N-BF abrasive material, it ensures a consistent and aggressive cut, making it ideal for heavy-duty applications. The T27 depressed center design allows for optimal angle grinding, enhancing control and precision during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.