7in x 1/4in x 5/8-11 A24-R-BF Steel T28 Grinding Wheel, 10PK

  • Mfr # 10044

  • Zoro # G315556169


product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 20 for $139.80

Key Features

Grade
A24-R
Overall Thickness
1/4in
Wheel Type
T28
Overall Diameter
7in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044
Zoro #
G315556169
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
1/4in
Overall Diameter
7in

Details

Grade
A24-R
Wheel Type
T28
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, offering durability and precision. Its robust construction ensures a long lifespan, even under heavy-duty applications, making it ideal for both professional and industrial use. The wheel's advanced abrasive composition provides a consistent and smooth grinding experience, reducing downtime and increasing productivity. With a user-friendly design, it easily attaches to standard grinders, ensuring a secure fit and optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.