Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in x 1/4in x 7/8 A24-N-BF T27 Steel Grinding Wheel, 25PK

  • Mfr # 10028

  • Zoro # G316024919


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 50 for $199.50

Key Features

Overall Thickness
1/4in
Overall Diameter
7in
Wheel Type
T27
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10028
Zoro #
G316024919
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
1/4in
Overall Diameter
7in

Details

Wheel Type
T27
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, providing a smooth and precise finish. Engineered with a durable A24-N-BF abrasive grain, it ensures long-lasting sharpness and consistent performance. The Type 27 depressed center allows for optimal angle grinding, enhancing control and reducing operator fatigue. Ideal for heavy-duty applications, this wheel is perfect for weld removal, edge beveling, and surface preparation tasks. Its robust construction guarantees reliability and safety, making it a valuable addition to any professional workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.