7in x 1/4in x 7/8 A24-R-BF Steel T28 Grinding Wheel, 25PK

  • Mfr # 10043

  • Zoro # G816025058


product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 50 for $249.50

Key Features

Wheel Type
T28
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10043
Zoro #
G816025058
UPC #
-
Country of Origin
China

Details

Wheel Type
T28
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, providing a smooth and precise finish. Its robust construction ensures durability and longevity, making it ideal for heavy-duty applications. The wheel's 7-inch diameter and 1/4-inch thickness offer a perfect balance between cutting speed and control, while the 7/8-inch arbor hole allows for easy attachment to various grinding machines. Engineered with A24-R-BF abrasive material, it delivers consistent performance and reliability, ensuring optimal results in industrial and professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.