9in x 1/4in x 5/8-11 A24-N-BF T27 Steel Grinding Wheel, 10PK

  • Mfr # 10031

  • Zoro # G116024935


product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 20 for $179.80

Key Features

Wheel Type
T27
Overall Thickness
1/4 in
Overall Diameter
9 in
Grit
24
Grade
A24-N-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031
Zoro #
G116024935
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
1/4 in
Overall Diameter
9 in

Details

Wheel Type
T27
Grit
24
Grade
A24-N-BF

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, providing a smooth and precise finish. Engineered with a durable A24-N-BF abrasive, it ensures long-lasting use and consistent results even under heavy-duty applications. The T27 shape allows for optimal angle grinding, making it versatile for various tasks. With a 5/8-11 threaded arbor, it offers easy attachment and secure fitting on compatible grinders, enhancing user safety and convenience. Ideal for both professional and DIY projects, this grinding wheel is a reliable choice for achieving superior surface preparation and finishing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.