9in x 1/4in x 5/8-11 A24-R-BF Steel T27 Grinding Wheel, 10PK

  • Mfr # 10042

  • Zoro # G916025095


product price:  $10.99
/pk 10, $1.10/ea
Sold in multiples of 20 for $219.80

Key Features

Wheel Type
T27
Overall Thickness
1/4 in
Overall Diameter
9 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10042
Zoro #
G916025095
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
1/4 in
Overall Diameter
9 in

Details

Wheel Type
T27
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, providing a smooth and precise finish. Its robust construction ensures durability and longevity, making it ideal for heavy-duty applications. The wheel's 9-inch diameter and 1/4-inch thickness offer a perfect balance between cutting speed and control, while the 5/8-11 threaded arbor allows for quick and secure attachment to compatible grinders. Engineered with A24-R-BF abrasive material, this grinding wheel delivers consistent performance and reliability, making it a valuable addition to any professional workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.