Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9in x 1/4in x 7/8 A24-N-BF Steel T27 Grinding Wheel, 25PK

  • Mfr # 10030

  • Zoro # G816024945


product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 50 for $299.50

Key Features

Wheel Type
T27
Overall Thickness
1/4 in
Grit
24
Overall Diameter
9 in
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10030
Zoro #
G816024945
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
1/4 in
Overall Diameter
9 in
Connector Size
7/8 in

Details

Wheel Type
T27
Grit
24

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, providing a smooth and precise finish. Engineered with a durable A24-N-BF abrasive, it ensures long-lasting use and consistent results, even under heavy-duty applications. The T27 shape allows for versatile grinding angles, making it ideal for both flat and edge grinding tasks. With a 9-inch diameter and a 1/4-inch thickness, this wheel offers a perfect balance of speed and control, while the 7/8-inch arbor hole ensures compatibility with most standard grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products