Zoro Homepage

Stationary Saw Blade Cut-Off Wheels, 20in x 5/32in x 1, 10PK

  • Mfr # 10064

  • Zoro # G315555971


product price: $42.29
/pk 10, $4.23/ea
Sold in multiples of 5 for $211.45

Key Features

Overall Diameter
20 in
Overall Thickness
5/32 in
Connector Size
1 in
Primary Material Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10064
Zoro #
G315555971
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
20 in
Overall Thickness
5/32 in
Connector Size
1 in

Details

Primary Material Application
Metal

Description

Engineered for precision and durability, these cut-off wheels are designed to deliver exceptional performance in stationary saw applications. With a robust 20-inch diameter and a thickness of 5/32 inches, they provide a perfect balance of strength and cutting efficiency. The 1-inch arbor hole ensures a secure fit on a variety of saws, making them versatile for different cutting tasks. Ideal for slicing through metal and other tough materials, these wheels offer long-lasting reliability and consistent results, making them a valuable addition to any workshop or industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.