Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alma Blue Tropical Floral Wallpaper

  • Mfr # 2969-87527

  • Zoro # G122585772


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Blue
Length
27 in
Material
Non Woven Blend
Width
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2969-87527
Zoro #
G122585772
UPC #
091212628021
Country of Origin
United Kingdom

Dimensions

Length
27 in
Width
324 in
Depth
0.025 in

Details

Application
Unpasted
Color
Blue
Material
Non Woven Blend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.