
Alma Coral Tropical Floral Wallpaper
Mfr # 2969-87528
Zoro # G622582868
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
324 in
Length
27 in
Application
Unpasted
Color
Coral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2969-87528
Zoro #
G622582868
UPC #
091212628038
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Width
324 in
Length
27 in
Details
Application
Unpasted
Color
Coral
Material
Non Woven Blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.