
Alma Green Tropical Floral Wallpaper
Mfr # 2969-87530
Zoro # G522585037
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Width
324 in
Depth
0.025 in
Color
Green
Length
27 in
Material
Non Woven Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2969-87530
Zoro #
G522585037
UPC #
091212628052
Country of Origin
United Kingdom
Dimensions
Width
324 in
Depth
0.025 in
Length
27 in
Details
Color
Green
Material
Non Woven Blend
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.