Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athina Navy Fern Wallpaper

  • Mfr # 2969-26034

  • Zoro # G022582901


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Material
Non Woven
Depth
0.025 in
Color
Navy
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2969-26034
Zoro #
G022582901
UPC #
091212628090
Country of Origin
United Kingdom

Dimensions

Width
396 in
Depth
0.025 in
Length
20.5 in

Details

Material
Non Woven
Color
Navy
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.