
Bali Light Brown Fern Wallpaper
Mfr # 2988-70206
Zoro # G122585956
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Color
Light Brown
Width
324 in
Application
Unpasted
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2988-70206
Zoro #
G122585956
UPC #
091212794900
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
324 in
Length
27 in
Details
Color
Light Brown
Application
Unpasted
Finish
Textured
Material
Vinyl
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.