Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baxter Sea Green Semicircle Mosaic Wallpaper

  • Mfr # 4141-27113

  • Zoro # G322585282


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Material
Non Woven
Depth
0.025 in
Color
Sea Green
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4141-27113
Zoro #
G322585282
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
396 in
Depth
0.025 in
Length
20.5 in

Details

Material
Non Woven
Color
Sea Green
Application
Unpasted
Finish
Raised Ink,Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.