
Burton Pewter Modern Ogee Wallpaper
Mfr # 4141-27101
Zoro # G222582978
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Finish
Metallic,Raised Ink,Textured
Width
396 in
Depth
0.025 in
Length
20.5 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4141-27101
Zoro #
G222582978
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
396 in
Depth
0.025 in
Length
20.5 in
Details
Finish
Metallic,Raised Ink,Textured
Application
Unpasted
Material
Non Woven
Color
Pewter
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.