Bygga Bo Neutral Woodland Village Wallpaper

  • Mfr # 4111-63001

  • Zoro # G022584462


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Length
20.9 in
Material
Non Woven
Color
Neutral
Width
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4111-63001
Zoro #
G022584462
UPC #
-
Country of Origin
Sweden

Dimensions

Depth
0.025 in
Length
20.9 in
Width
396 in

Details

Material
Non Woven
Color
Neutral
Application
Unpasted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.