Zoro Homepage

Celeste Rose Gold Geometric Wallpaper

  • Mfr # 4019-86411

  • Zoro # G322584438


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Application
Unpasted
Depth
0.025 in
Finish
Metallic,Raised Ink,Textured
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4019-86411
Zoro #
G322584438
UPC #
091212683761
Country of Origin
China

Dimensions

Depth
0.025 in
Length
20.9 in
Width
396 in

Details

Color
Rose Gold
Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Material
Foil on Non Woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.