Shop A-STREET PRINTS

Celeste Silver Geometric Wallpaper

  • Mfr # 4019-86409

  • Zoro # G622586101


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Material
Foil on Non Woven
Width
396 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4019-86409
Zoro #
G622586101
UPC #
091212683747
Country of Origin
China

Dimensions

Width
396 in
Length
20.9 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Material
Foil on Non Woven
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.